
Valencia VLC-2318 Area Rug , With Fringe (Discontinued)
- Mfr # VLC2318-71010
- Zoro # G610355344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VLC2318-71010
Zoro #
G610355344
UPC #
889292495844
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.71 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.79 in
Details
Color
Cream, Light Gray
Style
Global
Material
Face: 70% Polyester, 30% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
29.15 lb
High Traffic Compatible
Yes
Sub Style
Bohemian
Primary Color
Pearl
Printed Design
No
Has Fringe
Yes
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Description
Bring a unique global style to your home with the Valencia Area Rug. This eye-catching piece is made of a durable blend of Polypropylene and Polyester and features a high pile for extra softness. A fringe adds an extra touch of elegance and texture. The machine woven construction ensures superior strength and durability, making this rug perfect for any room in your home. Crafted in Turkey, it is recommended to use with a rug pad for added comfort and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.