
Valerie VLA-2300 Handmade Area Rug
Mfr # VLA2300-576
Zoro # G610353234
product price: $650.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Mauve, Mustard, Yellow, Dark Blue, Denim
Style
Traditional
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VLA2300-576
Zoro #
G610353234
UPC #
889292428934
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.16 in
Details
Color
Ivory, Mauve, Mustard, Yellow, Dark Blue, Denim
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
9 lb
Features
Handmade
Has Fringe
Yes
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Construction
Hand Woven
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Description
Bring a traditional touch to your home with this Valerie area rug. Hand-woven in India with wool, this rug features a fringe for an added decorative element. With its no-pile construction, this rug is designed for durability and longevity. To ensure you get the most out of your purchase, we recommend using it with a rug pad not included. Enjoy the classic style of this Valerie area rug in any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.