
Valerie VLA-2301 Handmade Area Rug
Mfr # VLA2301-810
Zoro # G810352860
product price: $1,375.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Charcoal, Gray
Style
Traditional
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLA2301-810
Zoro #
G810352860
UPC #
889292430401
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.16 in
Details
Color
Taupe, Charcoal, Gray
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
19.2 lb
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Hand Woven
Printed Design
No
High/Low Texture
No
Has Fringe
Yes
Backing
No Backing
Outdoor Safe
No
Description
Step into the world of elegance with our Valerie Collection hand-woven rug. Boasting an updated traditional style, this Indian manufactured piece enhances any room with its timeless appeal and attention to detail. Made from premium wool, it offers exceptional durability for long-lasting use. This rug features a beautiful fringe that adds a dash of vintage charm to your space. With its no-pile construction, it's easy to maintain while providing a comfortable walking surface. To enhance its life span and prevent slippage, we recommend the use of a rug pad underneath it. Choose the Valerie Collection rug to infuse your home with an air of sophistication and class.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.