
Valerie VLA-2302 Handmade Area Rug
Mfr # VLA2302-23
Zoro # G410353007
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Black
Style
Traditional
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VLA2302-23
Zoro #
G410353007
UPC #
889292429009
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.16 in
Details
Color
Taupe, Black
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
1.44 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Woven
Description
Step into the world of tradition with a modern twist, brought to you by our Valerie Collection. This exquisite hand-woven rug from India offers an updated traditional style that harmoniously blends with any home decor. The unique design and rich texture of the wool material create a cozy and comfortable atmosphere in your living space. Featuring no pile, this rug is ideal for high traffic areas, providing long-lasting durability without losing its charm. The added fringe gives it an extra dash of elegance and character. To enhance its longevity and prevent shifting, we recommend using this rug with a pad underneath. Add the Valerie Collection rug to your home for a touch of sophistication that's sure to leave an impression!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.