
Valerie VLA-2303 Handmade Area Rug
Mfr # VLA2303-810
Zoro # G810353249
product price: $1,375.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Denim, Light Sage
Style
Traditional
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VLA2303-810
Zoro #
G810353249
UPC #
889292430449
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.16 in
Details
Color
Cream, Denim, Light Sage
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
19.2 lb
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
No Backing
Construction
Hand Woven
Has Fringe
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Description
Introducing the Valerie area rug! This traditional-style design is perfect for adding a touch of classic beauty to your home. Hand-woven from luxurious Wool, this no-pile rug will last you years of enjoyment. Produced in India, it features a unique fringe that adds an elegant, old-world charm. With its timeless look and feel, this stylish piece is sure to become the focal point of any room. For best results, use with a rug pad sold separately. Shop now and make your home beautiful!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.