
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLA2305-23
Zoro #
G910354160
UPC #
889292429122
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.16 in
Details
Color
Off-White, Charcoal, Medium Gray
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
1.44 lb
Includes
Care Label
Machine Washable
No
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Sub Style
Updated Traditional
Backing
No Backing
Outdoor Safe
No
Construction
Hand Woven
Description
The Valerie area rug is the perfect addition to any traditional-style living space. Handwoven in India from 100% wool, this flatweave rug features a beautiful fringe detail and will stand up to even the highest foot traffic. Its lightweight construction makes it easy to move and clean, while its durable construction ensures lasting beauty for years to come. We recommend using with a rug pad for added comfort and stability. Add timeless elegance to your home with this classic piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.