Valerie VLA-2305 Handmade Area Rug

  • Mfr # VLA2305-576

  • Zoro # G010354114


product price:  $650.00
/ea
Free Shipping & Returns

Key Features

Color
Off-White, Charcoal, Medium Gray
Style
Traditional
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLA2305-576
Zoro #
G010354114
UPC #
889292429139
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.16 in

Details

Color
Off-White, Charcoal, Medium Gray
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
9 lb
Features
Handmade
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Has Fringe
Yes
Printed Design
No
Construction
Hand Woven
Machine Washable
No

Description

The Valerie area rug is the perfect addition to any traditional-style living space. Handwoven in India from 100% wool, this flatweave rug features a beautiful fringe detail and will stand up to even the highest foot traffic. Its lightweight construction makes it easy to move and clean, while its durable construction ensures lasting beauty for years to come. We recommend using with a rug pad for added comfort and stability. Add timeless elegance to your home with this classic piece today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.