
Valerie VLA-2306 Handmade Area Rug
Mfr # VLA2306-912
Zoro # G810353973
product price: $2,130.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Off-White, Charcoal, Medium Gray
Style
Traditional
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VLA2306-912
Zoro #
G810353973
UPC #
889292430517
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.16 in
Details
Color
Off-White, Charcoal, Medium Gray
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
25.92 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
Yes
Backing
No Backing
Construction
Hand Woven
Machine Washable
No
Printed Design
No
Description
Enhance any room in your home with the Valerie Area Rug. This traditional style rug is hand-woven from wool in India and features a fringe for an elegant touch. The flat construction makes it a great fit for high-traffic areas, and its no-pile design ensures durability and easy cleaning. With its low profile, this area rug looks great on hardwood floors or carpeted surfaces and is sure to bring timeless beauty to your space. To protect your flooring, we recommend using a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.