Zoro Homepage

Valet VAT-2303 Machine Crafted Area Rug

  • Mfr # VAT2303-537

  • Zoro # G810348900


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Cream, Gray, Mustard, Beige, Blue, Burnt Orange
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAT2303-537
Zoro #
G810348900
UPC #
889292616508
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.59 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.63 in

Details

Color
Cream, Gray, Mustard, Beige, Blue, Burnt Orange
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
15.77 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Light Silver
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing

Description

Introducing the Valet Collection area rug, an exquisite addition to any space in your home. Made from durable polyester and expertly machine woven in Turkey, this high pile rug offers comfort and style in equal measure. Its beautiful design will undoubtedly make a statement wherever it is placed. For longevity, we recommend the use of a rug pad underneath, ensuring it stays firmly in place. When it comes to maintenance, simply spot clean with mild detergent to keep its beauty intact. With this stunning area rug, you can elevate your decor while enjoying softness underfoot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.