Zoro Homepage

Valet VAT-2304 Machine Crafted Area Rug

  • Mfr # VAT2304-537

  • Zoro # G810349235


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Blue, Cream, Gray, Beige, Mustard
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAT2304-537
Zoro #
G810349235
UPC #
889292618809
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.59 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.63 in

Details

Color
Blue, Cream, Gray, Beige, Mustard
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
15.77 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Primary Color
Light Silver
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No

Description

Bring an air of sophistication and luxury to any room in your home with the Valet area rug. This exquisite rug features a high pile construction made of 100% polyester, making it soft and luxurious underfoot. The intricate design is perfect for adding texture and elegance to any space, while the machine woven construction ensures durability and long-lasting wear. With care instructions to spot clean with mild detergent, this stunning rug will stay looking beautiful for years to come. For best results, use with a rug pad for enhanced comfort and protection from everyday wear and tear. Transform your home into a tranquil oasis with the Valet area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.