
Valet VAT-2305 Machine Crafted Area Rug (Discontinued)
- Mfr # VAT2305-2211
- Zoro # G210349200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAT2305-2211
Zoro #
G210349200
UPC #
889292619073
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.59 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.63 in
Details
Color
Blue, Cream, Gray
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
2.5 lb
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Primary Color
Light Silver
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
Immerse your living space in plush luxury with the Valet area rug. This stunning piece is meticulously machine woven in Turkey, resulting in an exceptionally high pile that is as comforting underfoot as it is aesthetically pleasing. The beautiful style of the Valet rug has been designed to complement any space, adding a hint of elegance and sophistication to your home decor. This rug is made of durable polyester for long-lasting use, but we recommend pairing it with a rug pad to prevent slipping or sliding. When it comes to cleaning, simply spot clean with a mild detergent to keep your Valet area rug looking fresh and vibrant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.