
Valet VAT-2306 Machine Crafted Area Rug
Mfr # VAT2306-537
Zoro # G410350273
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Gray, Blue, Mustard, Beige
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.59 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAT2306-537
Zoro #
G410350273
UPC #
889292619080
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.59 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.63 in
Details
Color
Cream, Gray, Blue, Mustard, Beige
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
15.77 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Primary Color
Light Silver
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Description
Introducing the Valet area rug, a stunning piece that is sure to add an elegant touch to any room. This machine-woven masterpiece is crafted from luxurious Polyester and made in Turkey with a high pile finish. The Valet area rug features a beautiful style that will bring life to any space, creating a welcoming atmosphere for family and friends. For extra comfort and protection, use with our recommended rug pad. To clean, spot clean with mild detergent when needed. With its timeless design and superior craftsmanship, the Valet area rug is the perfect choice for your home or office decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.