Zoro Homepage

Valet VAT-2308 Machine Crafted Area Rug

  • Mfr # VAT2308-537

  • Zoro # G210350077


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Cream, Blue, Gray, Beige, Burnt Orange, Mustard
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAT2308-537
Zoro #
G210350077
UPC #
889292619547
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.59 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.63 in

Details

Color
Cream, Blue, Gray, Beige, Burnt Orange, Mustard
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
15.77 lb
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Light Silver

Description

Bring a luxurious look to your home decor with the Valet area rug. This stunning piece is crafted of soft and durable polyester for long-lasting beauty. Machine-woven in Turkey, this high-pile rug features detailed design work that will add texture and interest to any room. For best results, use with a rug pad not included. To keep it looking like new, spot clean only with mild detergent when needed. With its beautiful style, the Valet area rug is sure to make an impact in any space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.