Zoro Homepage

Valet VAT-2309 Machine Crafted Area Rug

  • Mfr # VAT2309-537

  • Zoro # G310349971


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Cream, Gray, Blue
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAT2309-537
Zoro #
G310349971
UPC #
889292619554
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.59 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.63 in

Details

Color
Cream, Gray, Blue
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
15.77 lb
Features
Machine Crafted
Machine Washable
No
Primary Color
Off-White
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven

Description

Experience the perfect blend of comfort and beauty with this Valet area rug. It is crafted from durable polyester and machine woven for maximum longevity. The high pile offers a plush feel underfoot, making it an ideal addition to any living space. Plus, its beautiful style will instantly elevate your decor while adding a touch of sophistication to any room. For best results, pair this area rug with a rug pad not included. Spot clean as needed with mild detergent for easy maintenance. This luxurious piece is made in Turkey, ensuring the highest quality craftsmanship.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.