
Venezia VNZ-2300 Machine Crafted Area Rug
Mfr # VNZ2300-710103
Zoro # G310361737
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Burnt Orange, Light Beige, Slate, Black
Style
Global
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNZ2300-710103
Zoro #
G310361737
UPC #
888473792864
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Mustard, Burnt Orange, Light Beige, Slate, Black
Style
Global
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
26.43 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Yellow
Sub Style
Eclectic
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Has Fringe
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Description
This exquisite Venezia area rug will add an exotic touch to your home decor. The stunning global design is a mix of modern and traditional elements, and the combination of Polypropylene and Polyester gives it a soft yet durable texture that's perfect for high traffic areas. The medium pile ensures lasting comfort underfoot, while the machine woven construction ensures strength and durability. Made in Turkey, this rug is sure to bring a unique style to any room. And with its easy-care instructions - professional rug cleaning only - you can enjoy its beauty for years to come. Pair with a rug pad not included for extra cushioning and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.