
Venezia VNZ-2301 Machine Crafted Area Rug (Discontinued)
- Mfr # VNZ2301-23
- Zoro # G310361690
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNZ2301-23
Zoro #
G310361690
UPC #
888473792895
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.43 in
Details
Color
Plum, Light Beige, Slate, Black
Style
Global
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
1.92 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Machine Washable
No
Primary Color
Brown
High/Low Texture
Yes
Sub Style
Eclectic
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Description
Experience the beauty and sophistication of the Venezia area rug. This eclectic global style piece is inspired by traditional motifs from around the world, creating a unique look that will add a sense of worldly charm to any room. Constructed from durable polypropylene and polyester, this machine-woven rug is made in Turkey and features a medium pile that stands up to high traffic areas. With its easy spot cleaning instructions, you can keep your rug looking fresh for years to come. Add a touch of elegance to your home with this stunning Venezia area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.