
Venezia VNZ-2301 Machine Crafted Area Rug (Discontinued)
- Mfr # VNZ2301-31157
- Zoro # G510361636
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNZ2301-31157
Zoro #
G510361636
UPC #
888473792901
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.31 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.43 in
Details
Color
Plum, Light Beige, Slate, Black
Style
Global
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
7.25 lb
Features
Machine Crafted
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Sub Style
Eclectic
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Beige
Has Fringe
No
High/Low Texture
Yes
Description
Experience the beauty and sophistication of the Venezia area rug. This eclectic global style piece is inspired by traditional motifs from around the world, creating a unique look that will add a sense of worldly charm to any room. Constructed from durable polypropylene and polyester, this machine-woven rug is made in Turkey and features a medium pile that stands up to high traffic areas. With its easy spot cleaning instructions, you can keep your rug looking fresh for years to come. Add a touch of elegance to your home with this stunning Venezia area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.