
Venezia VNZ-2309 Machine Crafted Area Rug
Mfr # VNZ2309-67RD
Zoro # G810362487
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Color
Slate, Light Beige, Black
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNZ2309-67RD
Zoro #
G810362487
UPC #
888473890126
Country of Origin
Turkey
Dimensions
Size
6 ft 6 in x 6 ft 6 in
Pile Height
0.31 in
Length (In.)
77.95 in
Width (In.)
77.95 in
Thickness
0.43 in
Details
Color
Slate, Light Beige, Black
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene
Shape
Round
Includes
Care Label
Features
Machine Crafted
Weight
13.92 lb
High/Low Texture
Yes
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Description
This Venezia area rug is the perfect choice for adding a classic, traditional touch to any room. Its medium pile height ensures excellent durability, making it ideal for high traffic areas. The machine woven construction of polypropylene and polyester fibers make this rug highly resistant to wear and tear. This rug was crafted in Turkey with superior workmanship for long lasting quality. For added comfort and protection, we recommend using a non-skid rug pad underneath sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.