Venezia VNZ-2309 Machine Crafted Area Rug

  • Mfr # VNZ2309-67SQ

  • Zoro # G610362533


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Slate, Light Beige, Black
Shape
Square
Material
Face: 50% Polyester, 50% Polypropylene
Pile Height
0.31 in
Length (In.)
77.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNZ2309-67SQ
Zoro #
G610362533
UPC #
888473890133
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
77.95 in
Width (In.)
77.95 in
Size
6 ft 6 in x 6 ft 6 in
Thickness
0.43 in

Details

Color
Slate, Light Beige, Black
Shape
Square
Material
Face: 50% Polyester, 50% Polypropylene
Weight
13.92 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
Yes
Printed Design
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Style
Traditional
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing

Description

This Venezia area rug is the perfect choice for adding a classic, traditional touch to any room. Its medium pile height ensures excellent durability, making it ideal for high traffic areas. The machine woven construction of polypropylene and polyester fibers make this rug highly resistant to wear and tear. This rug was crafted in Turkey with superior workmanship for long lasting quality. For added comfort and protection, we recommend using a non-skid rug pad underneath sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.