Zoro Homepage

Venice VNE-2300 Machine Crafted Area Rug

  • Mfr # VNE2300-2773

  • Zoro # G010356699


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Color
Denim, Pale Blue, Light Gray, Medium Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNE2300-2773
Zoro #
G010356699
UPC #
888473943891
Country of Origin
Turkey

Dimensions

Pile Height
0.79 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.87 in

Details

Color
Denim, Pale Blue, Light Gray, Medium Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Includes
Care Label
Features
Machine Crafted
Weight
8.34 lb
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Sub Style
Mid-Century
Style
Modern
High Traffic Compatible
Yes

Description

This stunning Venice area rug is the perfect addition to any mid-century modern interior. Crafted with high pile polypropylene and machine woven in Turkey, this piece brings a sophisticated elegance to any room. The plush texture of the carpet provides a luxurious feel while also remaining durable and long lasting. Its unique design will draw attention and provide an eye-catching focal point for your space. For added comfort and protection, we recommend using a rug pad along with this piece. To maintain its beauty, spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.