
Venice VNE-2300 Machine Crafted Area Rug
Mfr # VNE2300-6796
Zoro # G710356609
product price: $530.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Pale Blue, Light Gray, Medium Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNE2300-6796
Zoro #
G710356609
UPC #
888473943921
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.79 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.87 in
Details
Color
Denim, Pale Blue, Light Gray, Medium Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
27.47 lb
Features
Machine Crafted
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Sub Style
Mid-Century
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Description
This stunning Venice area rug is the perfect addition to any mid-century modern interior. Crafted with high pile polypropylene and machine woven in Turkey, this piece brings a sophisticated elegance to any room. The plush texture of the carpet provides a luxurious feel while also remaining durable and long lasting. Its unique design will draw attention and provide an eye-catching focal point for your space. For added comfort and protection, we recommend using a rug pad along with this piece. To maintain its beauty, spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.