Zoro Homepage

Venice VNE-2301 Machine Crafted Area Rug

  • Mfr # VNE2301-2773

  • Zoro # G710356319


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Black, Light Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNE2301-2773
Zoro #
G710356319
UPC #
888473943976
Country of Origin
Turkey

Dimensions

Pile Height
0.79 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.87 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Medium Gray, Black, Light Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Weight
8.34 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Gray
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Style
Modern
Sub Style
Mid-Century
Printed Design
No
Backing
No Backing

Description

Introduce a modern style to your home with the Venice area rug. This machine woven piece is made of durable Polypropylene, with a high pile for comfort and softness underfoot. Crafted in Turkey, this long lasting rug is perfect for any room in your house and looks great with a rug pad underneath not included. For easy maintenance and care, professional rug cleaning is recommended. Add this stylish area rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.