
Venice VNE-2301 Machine Crafted Area Rug
Mfr # VNE2301-31157
Zoro # G310356313
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Black, Light Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNE2301-31157
Zoro #
G310356313
UPC #
888473943983
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.79 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.87 in
Details
Color
Medium Gray, Black, Light Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
9.66 lb
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Gray
Sub Style
Mid-Century
Backing
No Backing
Description
Introduce a modern style to your home with the Venice area rug. This machine woven piece is made of durable Polypropylene, with a high pile for comfort and softness underfoot. Crafted in Turkey, this long lasting rug is perfect for any room in your house and looks great with a rug pad underneath not included. For easy maintenance and care, professional rug cleaning is recommended. Add this stylish area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.