
Venice VNE-2302 Machine Crafted Area Rug
Mfr # VNE2302-6796
Zoro # G110357541
product price: $530.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Medium Gray, Light Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNE2302-6796
Zoro #
G110357541
UPC #
888473944089
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.79 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.87 in
Details
Color
Tan, Medium Gray, Light Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
27.47 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Sub Style
Mid-Century
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Primary Color
Gray
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Description
Introduce a modern style to your home with the Venice area rug. This machine woven piece is made of durable Polypropylene, with a high pile for comfort and softness underfoot. Crafted in Turkey, this long lasting rug is perfect for any room in your house and looks great with a rug pad underneath not included. For easy maintenance and care, professional rug cleaning is recommended. Add this stylish area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.