Zoro Homepage

Venice VNE-2304 Machine Crafted Area Rug

  • Mfr # VNE2304-2773

  • Zoro # G110357626


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Pale Blue, Denim, Light Gray, Medium Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNE2304-2773
Zoro #
G110357626
UPC #
888473944218
Country of Origin
Turkey

Dimensions

Pile Height
0.79 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.87 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Pale Blue, Denim, Light Gray, Medium Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Includes
Care Label
Weight
8.34 lb
Features
Machine Crafted
Outdoor Safe
No
Backing
No Backing
Sub Style
Mid-Century
Has Fringe
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Style
Modern
Durable/Performance Rated
No
Machine Washable
No

Description

Bring a touch of mid-century modern design to your home with the Venice area rug. This machine-woven polypropylene rug is designed with high pile for a luxurious and comfortable feel underfoot. The subtle pattern of this piece adds visual interest and sophistication to any room. Made in Turkey, this rug is built for durability and longevity. To extend its life, use a rug pad underneath to prevent slipping and protect against wear from foot traffic. Spot clean with mild detergent as needed to keep it looking its best.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.