
Venice VNE-2304 Machine Crafted Area Rug
Mfr # VNE2304-53RD
Zoro # G810357339
product price: $240.00
/ea
Free Shipping & Returns
Key Features
Color
Pale Blue, Denim, Light Gray, Medium Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNE2304-53RD
Zoro #
G810357339
UPC #
192201273465
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.79 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.87 in
Details
Color
Pale Blue, Denim, Light Gray, Medium Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Round
Weight
12.12 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Mid-Century
Machine Washable
No
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Description
Bring a touch of mid-century modern design to your home with the Venice area rug. This machine-woven polypropylene rug is designed with high pile for a luxurious and comfortable feel underfoot. The subtle pattern of this piece adds visual interest and sophistication to any room. Made in Turkey, this rug is built for durability and longevity. To extend its life, use a rug pad underneath to prevent slipping and protect against wear from foot traffic. Spot clean with mild detergent as needed to keep it looking its best.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.