
Venice VNE-2304 Machine Crafted Area Rug
Mfr # VNE2304-9123
Zoro # G110357268
product price: $920.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Pale Blue, Denim, Light Gray, Medium Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNE2304-9123
Zoro #
G110357268
UPC #
888473944263
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.79 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.87 in
Details
Color
Pale Blue, Denim, Light Gray, Medium Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
47.95 lb
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Sub Style
Mid-Century
Description
Bring a touch of mid-century modern design to your home with the Venice area rug. This machine-woven polypropylene rug is designed with high pile for a luxurious and comfortable feel underfoot. The subtle pattern of this piece adds visual interest and sophistication to any room. Made in Turkey, this rug is built for durability and longevity. To extend its life, use a rug pad underneath to prevent slipping and protect against wear from foot traffic. Spot clean with mild detergent as needed to keep it looking its best.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.