
Venice VNE-2305 Machine Crafted Area Rug
Mfr # VNE2305-6796
Zoro # G910357734
product price: $530.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Light Gray, Ivory, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNE2305-6796
Zoro #
G910357734
UPC #
888473944324
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.79 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.87 in
Details
Color
Medium Gray, Light Gray, Ivory, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
27.47 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Mid-Century
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
The Venice area rug is the perfect piece to add a Mid-Century Modern touch to your home. Crafted with premium polypropylene, this beautiful machine-woven rug is sure to become an instant favorite. The high pile adds a cozy feel and plush texture, while the durable construction ensures it stands up to everyday wear and tear. Plus, its easy care instructions make cleaning a breeze! For best results, use with a rug pad for added protection and comfort. Let the Venice area rug bring timeless style to your space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.