Zoro Homepage

Venice VNE-2306 Machine Crafted Area Rug

  • Mfr # VNE2306-2773

  • Zoro # G910358687


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Color
Denim, Pale Blue, Light Gray, Medium Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNE2306-2773
Zoro #
G910358687
UPC #
888473944379
Country of Origin
Turkey

Dimensions

Pile Height
0.79 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.87 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Denim, Pale Blue, Light Gray, Medium Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Weight
8.34 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Blue
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Mid-Century
Durable/Performance Rated
No
Has Fringe
No
Style
Modern
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing

Description

Add a touch of modern style to any room with this Venice area rug. Its high pile height makes it the perfect choice for adding texture and warmth to any space. Crafted from Polypropylene, this machine-woven rug is made in Turkey and is sure to last for years to come. Perfect for use in living rooms, bedrooms, or dining rooms, this beautiful area rug will bring your decor together with ease. For best results, pair with a non-slip rug pad not included. To maintain its beauty and integrity, professional cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.