
Venice VNE-2306 Machine Crafted Area Rug
Mfr # VNE2306-31157
Zoro # G410358705
product price: $190.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Pale Blue, Light Gray, Medium Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNE2306-31157
Zoro #
G410358705
UPC #
888473944386
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.79 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.87 in
Details
Color
Denim, Pale Blue, Light Gray, Medium Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
9.66 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Sub Style
Mid-Century
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Primary Color
Gray
Backing
No Backing
Durable/Performance Rated
No
Description
Add a touch of modern style to any room with this Venice area rug. Its high pile height makes it the perfect choice for adding texture and warmth to any space. Crafted from Polypropylene, this machine-woven rug is made in Turkey and is sure to last for years to come. Perfect for use in living rooms, bedrooms, or dining rooms, this beautiful area rug will bring your decor together with ease. For best results, pair with a non-slip rug pad not included. To maintain its beauty and integrity, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.