Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venice VNE-2308 Machine Crafted Area Rug

  • Mfr # VNE2308-2773

  • Zoro # G810358312


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Black, Light Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNE2308-2773
Zoro #
G810358312
UPC #
888473944539
Country of Origin
Turkey

Dimensions

Pile Height
0.79 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.87 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Medium Gray, Black, Light Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Weight
8.34 lb
Includes
Care Label
Sub Style
Mid-Century
Has Fringe
No
High/Low Texture
No
Style
Modern
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Primary Color
Gray
Printed Design
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
No

Description

Bring a touch of mid-century modern to your home with the Venice area rug. This piece is sure to become the focal point of any room, creating an inviting atmosphere for you and your guests. Crafted from durable polypropylene, it is designed to last for years while maintaining its vibrant colors. The high pile adds a luxurious feel underfoot and ensures that this rug will stay looking new even with regular use. Machine woven in Turkey, the Venice area rug is easy to care for - simply spot clean with mild detergent when needed. For best results, we recommend using with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.