
Venice VNE-2308 Machine Crafted Area Rug
Mfr # VNE2308-31157
Zoro # G510358346
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Black, Light Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNE2308-31157
Zoro #
G510358346
UPC #
888473944546
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.79 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.87 in
Details
Color
Medium Gray, Black, Light Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
9.66 lb
High/Low Texture
No
Machine Washable
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Mid-Century
Backing
No Backing
Construction
Machine Woven
Primary Color
Gray
Description
Bring a touch of mid-century modern to your home with the Venice area rug. This piece is sure to become the focal point of any room, creating an inviting atmosphere for you and your guests. Crafted from durable polypropylene, it is designed to last for years while maintaining its vibrant colors. The high pile adds a luxurious feel underfoot and ensures that this rug will stay looking new even with regular use. Machine woven in Turkey, the Venice area rug is easy to care for - simply spot clean with mild detergent when needed. For best results, we recommend using with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.