
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRD2311-679
Zoro #
G610363608
UPC #
192201228779
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.02 in
Details
Color
Dark Blue, Ivory, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
14.8 lb
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
Yes
Printed Design
No
Has Fringe
No
Sub Style
Updated Traditional
Machine Washable
No
Construction
Machine Woven
Description
Introduce an updated traditional touch to your home decor with our Veranda Collection Area Rug. Manufactured in Turkey, this rug is machine-woven from robust polypropylene, making it perfect for high traffic areas and outdoor use. Its no pile feature ensures a flat and sleek look that complements any space beautifully. For optimal use, we recommend pairing this rug with a pad to avoid slipping or sliding. What's more? Its care is effortless - just spot clean with mild detergent when needed! Bring home this versatile area rug and redefine the aesthetics of your spaces today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.