Zoro Homepage

Verde VDE-2300 Machine Crafted Area Rug

  • Mfr # VDE2300-679

  • Zoro # G110349935


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE2300-679
Zoro #
G110349935
UPC #
889292445535
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.97 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
2.05 in

Details

Color
Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
22.5 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Light Silver
Outdoor Safe
No
Sub Style
Minimalist
Construction
Machine Woven

Description

This stunning Verde area rug is an eye-catching piece of modern style. Crafted from polyester and featuring a plush pile, this machine-woven construction adds a luxurious feel to any room. With its durable construction, this Turkish-made rug is designed to withstand everyday wear and tear. For best results, it is recommended that you use with a rug pad for extra cushioning and protection. Add style and comfort to your home with the Verde area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.