Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verde VDE-2303 Machine Crafted Area Rug

  • Mfr # VDE2303-9212

  • Zoro # G910350957


product price: $735.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.97 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE2303-9212
Zoro #
G910350957
UPC #
889292445733
Country of Origin
Turkey

Dimensions

Pile Height
1.97 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Size
9 ft 2 in x 12 ft
Thickness
2.05 in

Details

Color
Black
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Polyester
Weight
41.8 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Style
Modern
Construction
Machine Woven
Primary Color
Jet Black
Backing
No Backing
High/Low Texture
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Printed Design
No
Outdoor Safe
No

Description

This stunning Verde area rug is an eye-catching piece of modern style. Crafted from polyester and featuring a plush pile, this machine-woven construction adds a luxurious feel to any room. With its durable construction, this Turkish-made rug is designed to withstand everyday wear and tear. For best results, it is recommended that you use with a rug pad for extra cushioning and protection. Add style and comfort to your home with the Verde area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.