
Viera VRE-2300 Handmade Area Rug
Mfr # VRE2300-23
Zoro # G110363351
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Beige
Style
Modern
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRE2300-23
Zoro #
G110363351
UPC #
889292275644
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.69 in
Details
Color
Charcoal, Light Beige
Style
Modern
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
4.8 lb
Features
Handmade
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Construction
Hand Loomed
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
Yes
Printed Design
No
Sub Style
Minimalist
Description
This stylish and modern Viera area rug is a perfect way to add texture and warmth to any room. Hand loomed in India, this wool rug features a medium pile with high/low construction for an eye-catching look. The durable fabric makes it perfect for high traffic areas of your home, while the dry clean only care instructions make it easy to maintain. This beautiful piece is recommended to use with a rug pad not included for added cushioning and stability. Bring style and comfort into your home with this unique area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.