Zoro Homepage

Viera VRE-2303 Handmade Area Rug

  • Mfr # VRE2303-1014

  • Zoro # G010364311


product price: $1,890.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Style
Modern
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.39 in
Shape
Rectangle
Length (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRE2303-1014
Zoro #
G010364311
UPC #
889292275828
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.69 in

Details

Color
Charcoal, Light Beige
Style
Modern
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
112 lb
Includes
Care Label
Features
Handmade
Construction
Hand Loomed
Has Fringe
No
High/Low Texture
Yes
Printed Design
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Minimalist

Description

This stylish and modern Viera area rug is a perfect way to add texture and warmth to any room. Hand loomed in India, this wool rug features a medium pile with high/low construction for an eye-catching look. The durable fabric makes it perfect for high traffic areas of your home, while the dry clean only care instructions make it easy to maintain. This beautiful piece is recommended to use with a rug pad not included for added cushioning and stability. Bring style and comfort into your home with this unique area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.