
Vinny VNY-2306 Machine Washable Area Rug (Discontinued)
- Mfr # VNY2306-679
- Zoro # G810359449
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VNY2306-679
Zoro #
G810359449
UPC #
889292610346
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.05 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.17 in
Details
Color
Dark Blue, Denim, Light Beige, Light Brown, Light Gray, Orange
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 97% Cotton, 3% Polyester
Shape
Rectangle
Weight
17.76 lb
Features
Machine Washable
Includes
Care Label
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Light Grey
Outdoor Safe
No
Machine Washable
Yes
Description
Introducing Vinny, the perfect area rug to add a touch of elegance and class to any room. Crafted with a beautiful style, this machine-woven masterpiece is made with chenille-polyester that is sure to last for years. The low pile makes it ideal for high traffic areas, and it comes with our recommendation to use a rug pad for extra cushioning. Cleaning is easy too - just machine wash warm on delicate cycle and line dry. Add Vinny to your home today and enjoy its timeless beauty for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.