
Vinny VNY-2307 Machine Washable Area Rug (Discontinued)
- Mfr # VNY2307-2211
- Zoro # G510360592
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VNY2307-2211
Zoro #
G510360592
UPC #
889292608978
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.05 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.17 in
Details
Color
Black, Denim, Rust, Pale Blue, Grass Green, Dark Brown
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 97% Cotton, 3% Polyester
Shape
Rectangle
Weight
1.74 lb
Features
Machine Washable
Includes
Care Label
Machine Washable
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Primary Color
Metallic - Silver
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
Yes
Description
Introducing the Vinny area rug, an elegant and timeless style for any space. This gorgeous piece is made of a unique blend of chenille-polyester, and its machine woven construction ensures long lasting quality that will stay looking beautiful for years to come. The low pile makes it perfect for high traffic areas while being soft and comfortable underfoot. To keep your Vinny in pristine condition we recommend using a rug pad with it and machine washing warm on delicate cycle when needed. Do not bleach, line dry for best results. An amazing accent piece that will transform your space into something special!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.