Vinny VNY-2307 Machine Washable Area Rug

  • Mfr # VNY2307-27710

  • Zoro # G410360623


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Denim, Rust, Pale Blue, Grass Green, Dark Brown
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 97% Cotton, 3% Polyester
Pile Height
0.05 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNY2307-27710
Zoro #
G410360623
UPC #
889292608985
Country of Origin
Turkey

Dimensions

Pile Height
0.05 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 10 in
Thickness
0.17 in

Details

Color
Black, Denim, Rust, Pale Blue, Grass Green, Dark Brown
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 97% Cotton, 3% Polyester
Features
Machine Washable
Includes
Care Label
Weight
6.2 lb
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Style
Area Rug
Printed Design
Yes
Machine Washable
Yes
Primary Color
Metallic - Silver
Durable/Performance Rated
No
High/Low Texture
No

Description

Introducing the Vinny area rug, an elegant and timeless style for any space. This gorgeous piece is made of a unique blend of chenille-polyester, and its machine woven construction ensures long lasting quality that will stay looking beautiful for years to come. The low pile makes it perfect for high traffic areas while being soft and comfortable underfoot. To keep your Vinny in pristine condition we recommend using a rug pad with it and machine washing warm on delicate cycle when needed. Do not bleach, line dry for best results. An amazing accent piece that will transform your space into something special!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.