
Vinny VNY-2307 Machine Washable Area Rug
Mfr # VNY2307-537
Zoro # G110360510
product price: $235.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Denim, Rust, Pale Blue, Grass Green, Dark Brown
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 97% Cotton, 3% Polyester
Pile Height
0.05 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNY2307-537
Zoro #
G110360510
UPC #
889292608992
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.05 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.17 in
Details
Color
Black, Denim, Rust, Pale Blue, Grass Green, Dark Brown
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 97% Cotton, 3% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
11 lb
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
Yes
Primary Color
Metallic - Silver
Has Fringe
No
Construction
Machine Woven
Machine Washable
Yes
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Description
Introducing the Vinny area rug, an elegant and timeless style for any space. This gorgeous piece is made of a unique blend of chenille-polyester, and its machine woven construction ensures long lasting quality that will stay looking beautiful for years to come. The low pile makes it perfect for high traffic areas while being soft and comfortable underfoot. To keep your Vinny in pristine condition we recommend using a rug pad with it and machine washing warm on delicate cycle when needed. Do not bleach, line dry for best results. An amazing accent piece that will transform your space into something special!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.