
Vinny VNY-2309 Machine Washable Area Rug
Mfr # VNY2309-679
Zoro # G010360351
product price: $375.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Black, Amber, Light Beige, Gray, White
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 97% Cotton, 3% Polyester
Pile Height
0.05 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNY2309-679
Zoro #
G010360351
UPC #
889292610681
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.05 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.17 in
Details
Color
Light Gray, Black, Amber, Light Beige, Gray, White
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 97% Cotton, 3% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
17.76 lb
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
Yes
Primary Color
Sterling Grey
Machine Washable
Yes
High Traffic Compatible
Yes
Description
Enhance your home decor with the Vinny Area Rug. This gorgeous rug will add a touch of sophistication to any room in your home with its beautiful style and luxurious chenille-polyester construction. Designed in Turkey, this machine-woven rug is perfect for high traffic areas, as it features a low pile that is both durable and easy to maintain. Add an extra layer of comfort to your flooring by pairing it with a rug pad not included. For effortless cleaning, this area rug can be machine washed on delicate cycle and line dried. Make the Vinny Area Rug the centerpiece of your home decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.