
Vinny VNY-2309 Machine Washable Area Rug (Discontinued)
- Mfr # VNY2309-81012
- Zoro # G110360350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNY2309-81012
Zoro #
G110360350
UPC #
889292609050
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.05 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.17 in
Details
Color
Light Gray, Black, Amber, Light Beige, Gray, White
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 97% Cotton, 3% Polyester
Shape
Rectangle
Weight
31.82 lb
Includes
Care Label
Features
Machine Washable
Printed Design
Yes
High Traffic Compatible
Yes
Primary Color
Sterling Grey
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Machine Washable
Yes
Durable/Performance Rated
No
Description
Enhance your home decor with the Vinny Area Rug. This gorgeous rug will add a touch of sophistication to any room in your home with its beautiful style and luxurious chenille-polyester construction. Designed in Turkey, this machine-woven rug is perfect for high traffic areas, as it features a low pile that is both durable and easy to maintain. Add an extra layer of comfort to your flooring by pairing it with a rug pad not included. For effortless cleaning, this area rug can be machine washed on delicate cycle and line dried. Make the Vinny Area Rug the centerpiece of your home decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.