Wanderlust WNL-2309 Machine Crafted Area Rug

  • Mfr # WNL2309-67SQ

  • Zoro # G810368304


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
Sky Blue, Ink Blue, Charcoal, White, Light Slate, Black
Shape
Square
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNL2309-67SQ
Zoro #
G810368304
UPC #
888473996408
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.35 in

Details

Color
Sky Blue, Ink Blue, Charcoal, White, Light Slate, Black
Shape
Square
Material
Face: 100% Polyester; Warp: 100% Jute
Includes
Care Label
Weight
14.21 lb
Features
Machine Crafted
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Minimalist
Construction
Machine Woven
High/Low Texture
No
Primary Color
Blue
High Traffic Compatible
Yes
Style
Modern
Backing
No Backing
Printed Design
No

Description

This Wanderlust area rug will bring a contemporary touch to any room. The medium pile is perfect for high traffic areas and the machine woven construction ensures a durable and long-lasting product. Made of polyester in Turkey, this area rug is easy to care for with spot cleaning only. For best results, pair with a rug pad sold separately. This eye-catching area rug is sure to make a statement in your home while providing comfort and warmth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.