
Wanderlust WNL-2313 Machine Crafted Area Rug
Mfr # WNL2313-5373
Zoro # G910368730
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Color
Sky Blue, Ink Blue, White, Light Slate, Charcoal, Black
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNL2313-5373
Zoro #
G910368730
UPC #
888473928553
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Sky Blue, Ink Blue, White, Light Slate, Charcoal, Black
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
12.5 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Bohemian
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Description
Bring a sense of worldly wonder to your home with this Wanderlust Area Rug. This bohemian global style rug features a medium pile that is perfect for high traffic areas, such as living rooms and bedrooms. Crafted from polyester and machine woven in Turkey, this rug has an elegant yet durable construction that will last for years to come. For best care results, simply spot clean with water only. Complete the look by pairing with a rug pad for extra cushioning and support. Discover the beauty of wanderlust in your own home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.