
Wanderlust WNL-2313 Machine Crafted Area Rug
Mfr # WNL2313-93123
Zoro # G810368700
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Color
Sky Blue, Ink Blue, White, Light Slate, Charcoal, Black
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNL2313-93123
Zoro #
G810368700
UPC #
888473928584
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.31 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.35 in
Details
Color
Sky Blue, Ink Blue, White, Light Slate, Charcoal, Black
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
35.97 lb
Features
Machine Crafted
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Bohemian
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Description
Bring a sense of worldly wonder to your home with this Wanderlust Area Rug. This bohemian global style rug features a medium pile that is perfect for high traffic areas, such as living rooms and bedrooms. Crafted from polyester and machine woven in Turkey, this rug has an elegant yet durable construction that will last for years to come. For best care results, simply spot clean with water only. Complete the look by pairing with a rug pad for extra cushioning and support. Discover the beauty of wanderlust in your own home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.