
Wanderlust WNL-2314 Machine Crafted Area Rug
Mfr # WNL2314-93123
Zoro # G010368371
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Color
Sky Blue, Charcoal, Light Slate, White
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNL2314-93123
Zoro #
G010368371
UPC #
888473928645
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.31 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.35 in
Details
Color
Sky Blue, Charcoal, Light Slate, White
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
35.97 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Sub Style
Bohemian
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Description
Bring a worldly touch to your living space with the Wanderlust area rug. This unique design has a global-inspired style, making it perfect for adding an exotic flair to any room. Crafted from durable polyester, this medium pile rug is designed to withstand high traffic areas in your home. Machine woven construction ensures that this rug will last for years to come. Made in Turkey, it comes with the recommendation of using a rug pad not included. Care is easy ? just spot clean as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.