
Wanderlust WNL-2323 Machine Crafted Area Rug
Mfr # WNL2323-5373
Zoro # G110368585
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Denim, Cream, Burgandy
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNL2323-5373
Zoro #
G110368585
UPC #
889292235297
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Medium Gray, Denim, Cream, Burgandy
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
12.5 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Sub Style
Minimalist
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Black
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
This Wanderlust area rug will bring a contemporary touch to any room. The medium pile is perfect for high traffic areas and the machine woven construction ensures a durable and long-lasting product. Made of polyester in Turkey, this area rug is easy to care for with spot cleaning only. For best results, pair with a rug pad sold separately. This eye-catching area rug is sure to make a statement in your home while providing comfort and warmth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.