
Wanderlust WNL-2323 Machine Crafted Area Rug
Mfr # WNL2323-810124
Zoro # G110368516
product price: $520.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Denim, Cream, Burgandy
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNL2323-810124
Zoro #
G110368516
UPC #
889292235327
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.31 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.35 in
Details
Color
Medium Gray, Denim, Cream, Burgandy
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
35.97 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Sub Style
Minimalist
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Primary Color
Black
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Description
This Wanderlust area rug will bring a contemporary touch to any room. The medium pile is perfect for high traffic areas and the machine woven construction ensures a durable and long-lasting product. Made of polyester in Turkey, this area rug is easy to care for with spot cleaning only. For best results, pair with a rug pad sold separately. This eye-catching area rug is sure to make a statement in your home while providing comfort and warmth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.