
Wanderlust WNL-2326 Machine Crafted Area Rug
Mfr # WNL2326-5373
Zoro # G010368340
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Ink Blue, Medium Gray, Burgandy, Denim, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNL2326-5373
Zoro #
G010368340
UPC #
889292235471
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Ink Blue, Medium Gray, Burgandy, Denim, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
12.5 lb
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Blue
Durable/Performance Rated
No
Sub Style
Minimalist
Description
Introducing the Wanderlust area rug, a piece that will bring life and beauty to any room. This modern, minimalist design is machine-woven in Turkey from high-quality polyester fibers for a luxurious feel. It features a medium pile that is perfect for adding warmth and texture to your space, while also being able to withstand high traffic areas. Plus, it's easy to clean - just spot clean with water! Add this rug to your home for an instant upgrade that will give any room an inviting atmosphere.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.